Shop All Widespread Bathroom Faucets
Fauceture
FSC1970PX American Classic 8" Widespread Bathroom Faucet, Matte Black
Mfr # FSC1970PX
Zoro # G3070009
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 2
- Weight 6.06
- Finish Matte Black
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC1970PX
- Zoro # G3070009
- UPC # 663370618598
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10.63 |
Width | 5.19 |
Height | 6 |
Details
Mounting Type | Deck Mount |
Number of Handles | 2 |
Weight | 6.06 |
Finish | Matte Black |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Color | Matte Black |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Features | Fabricated from brass and ABS, Drip-free ceramic disc cartridge, Standard 1/2 IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Deck mount 8" to 16" widespread 3-hole installation, 5-3/16" spout reach, 3-15/16" spout clearance, Corrosion-resistant finish, Designed for long-lasting durability |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy abs construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- MOEN Lever Handle Kit, Chrome, Single Handle (14732)
- SHARKBITE Push-to-Connect PEX Stiffener, 1-1/2 in Tube Size, Copper, Brass (SBTL41)
- ANVIL Flanged, Cast Iron Flange Union, Class 125 (0308301407)
- FAUCETURE English Classic Widespread Bathroom Faucet, Matte Black (FSC1970PL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- KIBI Circular 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1025BN)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- Fauceture Bathroom Sink Faucets & Accessories