Shop All Centerset Bathroom Faucets
Fauceture
FSC1605AKL Duchess 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Bronze
Mfr # FSC1605AKL
Zoro # G3075435
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 4.41
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC1605AKL
- Zoro # G3075435
- UPC # 663370738548
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 10.25 |
Width | 5.13 |
Height | 5.5 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Weight | 4.41 |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 3-7/16", Spout reach: 5-1/8", Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean, Corrosion-resistant finish |
Color | Oil Rubbed Bronze |
Material | Brass;Zinc Alloy |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4 in. centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Nylon Tube Cutter (090028)
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- KOHLER 48 (26310-BL)
- ZURN Angle Stop Valve, 1/2 in. Pipe Dia. (Z8802-XL-LRLKQ-PC)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542B)
- DELTA CHR 2Hand CTR LavFaucet (B2515LF-PPU-ECO)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- KINGSTON BRASS KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611BAL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB161LP)
- Fauceture Bathroom Sink Faucets & Accessories