Shop All Faucet Repair and Maintenance
Fauceture
EVP1000 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Black
Mfr # EVP1000
Zoro # G3097817
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes P-Trap Tube
- Color Matte Black
- ADA Compliant false
- Length 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # EVP1000
- Zoro # G3097817
- UPC # 663370836695
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 8.25 |
Height | 1.75 |
Width | 1.75 |
Item Length (Inch) | 8.25 |
Item Width (Inch) | 1.75 |
Item Height (Inch) | 1.75 |
Details
Material | Brass |
Finish | Matte Black |
Includes | P-Trap Tube |
Color | Matte Black |
ADA Compliant | false |
Features | Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/4" O.D. slip joint extension tube, 18 gauge, Compatible with lavatory drains, Corrosion-resistant finish, Designed for long-lasting durability |
Item | P-Traps |
Theme | Modern |
Collection | Century |
Prop 65 Label | true |
Share H&C Handle Item# | No Handle |
Item Weight (lbs) | 0.55 |
CEC Certified | false |
DOE Certified | false |
Warranty | 1 |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
Description
Available in a variety of popular finishes like matte black and polished chrome, this 8-Inch X 1-1/4 Inch O.D Slip Joint Brass Extension Tube from Kingston's popular Century Collection offers you everything you would ever need in one product. Constructed from the highest quality of solid brass, Kingston's slip joint brass extention tub guarantees you peak performance and long-lasting use. Combining designer modern style with top-grade professional standards, this slip joint brass extention tube will bring functionality back into your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Add-A-Shower, Oval Shower Rod (S10072)
- JOHN GUEST Push-to-Connect Union Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0408E-PK10)
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount (1250)
- ZSI Cushion Claw, 1/4 In OD Tube, (CLS-04)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- FAUCETURE CC2127 Vintage 1-1/2" Decor P-Trap, Brushed Brass (CC2127)
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- CHICAGO FAUCET 8In Rigid / Swing Gooseneck Spout (GN8JKABCP)
- Fauceture Faucet Repair and Maintenance