Shop All Bathroom Sinks
Fauceture
EVA20156 Solid Surface Matte Stone Single-Bowl Bathroom Sink, Matte Wht
Mfr # EVA20156
Zoro # G3096295
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Solid Surface
- Mounting Type Floor Standing
- Overall Length 19.69
- Overall Width 14.5
- Overall Height 6.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # EVA20156
- Zoro # G3096295
- UPC # 663370474866
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19.69 |
Overall Width | 14.5 |
Overall Height | 6.19 |
Item Height (Inch) | 6.19 |
Item Width (Inch) | 14.5 |
Item Length (Inch) | 19.69 |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of solid surface sinks. The Arcticstone Solid Surface White Stone Vessel Sink specifically, is made out of solid surface stone for a stain resistant and durable sink. Innovatively designed to sit on the top of the counter, vessel sinks offer a more lavish aesthetic and creative appeal to your household bathroom as they can be fabricated in a number of materials. Adding exuberance to any bathroom, these sinks will beautifully match your specific color scheme and style to create a space that is uniquely you.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2350)
- KOHLER 24 Towel Bar (14436-BL)
- SLOAN Sloan 1001500 WES-150 Waterfree Urinal Cartridge Kit (1001500)
- LARSEN SUPPLY CO Moen0333 H/C Deck Stem (S-441-3)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- Fauceture Bathroom Sinks