Shop All Bathroom Sinks
Fauceture
EV4080 Harmon Vessel Sink, White
Mfr # EV4080
Zoro # G3103870
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 25.36
- Finish White
- ADA Compliant false
- Includes Vessel Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # EV4080
- Zoro # G3103870
- UPC # 663370055034
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 8.25 |
Length | 23.25 |
Width | 15 |
Item Height (Inch) | 8.25 |
Depth to Overflow (Inch) | 3.13 |
Item Length (Inch) | 23.25 |
Item Width (Inch) | 15 |
Description
Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory H543Asd Rep Kit F/ H540A H600A 3/4 Stop (3308856)
- ZORO SELECT 1/2" FNPT 316 SS Coupling (2TY83)
- BK RESOURCES 24.5 in W x 39 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-1221-12)
- BRADLEY Sprayhead Assembly (S05-054)
- FAUCETURE EV4158 Elements Vessel Sink, White (EV4158)
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel (KVPB312271PN)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- KOHLER Lavatory Grid Drain Without Overflow (7129-2BZ)
- Fauceture Bathroom Sinks