Shop All Bathroom Sinks
Fauceture
EV4030 Serene Vessel Sink, White
Mfr # EV4030
Zoro # G3104869
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic
- Overall Length 15.88
- Overall Width 15.88
- Overall Height 6.25
- Weight 20.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # EV4030
- Zoro # G3104869
- UPC # 663370054976
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.88 |
Overall Width | 15.88 |
Overall Height | 6.25 |
Item Height (Inch) | 6.25 |
Item Width (Inch) | 15.88 |
Item Length (Inch) | 15.88 |
Description
Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand ABSP10 Modern SS Shower Panel W/ 4 Body Sprays (ABSP10)
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- KOHLER Parallel 24" Towel Bar (23525-BL)
- APACHE Part C Female Aluminum Cam/Groove, 3" (50400100)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- FAUCETURE KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB312271BB)
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel (KVPB312271PN)
- AMERICAN STANDARD Orbit Undermount Lava Wht (0630.000.020)
- Fauceture Bathroom Sinks