Shop All Bathroom Sinks
Fauceture
EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White
Mfr # EV3916
Zoro # G3107416
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Porcelain
- Mounting Type Tabletop Mount
- Overall Length 39.38
- Overall Width 16.56
- Overall Height 5.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # EV3916
- Zoro # G3107416
- UPC # 663370443251
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 39.38 |
Overall Width | 16.56 |
Overall Height | 5.69 |
Item Length (Inch) | 39.38 |
Item Width (Inch) | 16.56 |
Item Height (Inch) | 5.69 |
Description
Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of porcelain. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Drain, Compression, PVC, SS Grid (133-102)
- SPEAKMAN Spindle Bushing Repair parts - 4 Pack (RPG05-1623)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8221G005)
- SMITH-COOPER FIP Prem NK Hose Bibb, NL 1/2" (4347003560)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- KOHLER Coralais Two-Handle Centerset Bathroo (15243-4RA-CP)
- Fauceture Bathroom Sinks