Shop All Bathroom Sinks
Fauceture
EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White
Mfr # EV2318
Zoro # G3097029
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 33.52
- Includes Sink; Mounting Hardware; Installation Manual
- Finish White
- Collection Century
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # EV2318
- Zoro # G3097029
- UPC # 663370787010
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 18.75 |
Height | 6.69 |
Length | 23.63 |
Item Length (Inch) | 23.63 |
Item Height (Inch) | 6.69 |
Depth to Overflow (Inch) | 3.5 |
Item Width (Inch) | 18.75 |
Description
Allow drop-in sinks to quickly and easily become a part of your home, completing your modern bathroom ensemble. Offering a very easy install, this is the most common type of bathroom sink. The Century 23-inch rectangular ceramic drop-in bathroom sink specifically, is made out of ceramic for a high gloss and ease of cleaning. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100ORB)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel (VPB1366ST)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- FAUCETURE VPB136K1ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Chrm (VPB136K1ST)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-7)
- Fauceture Bathroom Sinks