Shop All Bathroom Sinks
Fauceture
EV2018W38 Concord Ceramic Recessed Drop-In Bathroom Sink, White
Mfr # EV2018W38
Zoro # G3099969
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30.86
- Includes Sink; Mounting Hardware
- Finish White
- Collection Concord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # EV2018W38
- Zoro # G3099969
- UPC # 663370719493
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 20 |
Width | 18 |
Height | 7 |
Item Height (Inch) | 7 |
Item Length (Inch) | 20 |
Depth to Overflow (Inch) | 4.25 |
Item Width (Inch) | 18 |
Description
From the kitchen to the bathroom, the Concord Collection boasts bold, sleek design to enhance your contemporary abode. Allow drop-in sinks to quickly and easily become a part of your home, completing your modern bathroom ensemble. Offering a very easy install, this is the most common type of bathroom sink. The Concord recessed drop-in bathroom sink specifically, is made out of ceramic for a high gloss and ease of cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (4396508-AFC-RF-W1-3-68521)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF12)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT1)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-2917)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel (KVPB312271PN)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (S1201-0)
- Fauceture Bathroom Sinks