Shop All Bathroom Sinks
Fauceture
Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Chrome
Mfr # KVPB30M8SQ1ST
Zoro # G3099847
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$894.30
Free 30-Day Returns
Key Features
- Color Marble White/Polished Chrome
- Weight 76.75
- Collection Dreyfuss
- Includes Sink Basin;Console Legs
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # KVPB30M8SQ1ST
- Zoro # G3099847
- UPC # 663370773631
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 22 |
Length | 30 |
Height | 38.19 |
Item Length (Inch) | 30 |
Item Height (Inch) | 38.19 |
Item Width (Inch) | 22 |
Depth to Overflow (Inch) | 3.25 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z.UR1.M)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV2)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- DIXON Band and Buckle Clamp Buckles, 3/4" (CS750)
- FAUCETURE EV4158 Elements Vessel Sink, White (EV4158)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel (VPB1366ST)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE EV2018W38 Concord Ceramic Recessed Drop-In Bathroom Sink, White (EV2018W38)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- KOHLER Hudson 19X17 Lavatory 8Cc (2863-0)
- Fauceture Bathroom Sinks