Shop All Bathroom Sinks
Fauceture
Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass
Mfr # KVPB30M8SQ7ST
Zoro # G3091858
product price: $1,037.30
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,037.30
Free 30-Day Returns
Key Features
- Color Marble White/Brushed Brass
- Weight 76.75
- Includes Sink Basin;Console Legs
- Collection Dreyfuss
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB30M8SQ7ST
- Zoro # G3091858
- UPC # 663370773648
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 30 |
Height | 38.19 |
Width | 22 |
Item Height (Inch) | 38.19 |
Depth to Overflow (Inch) | 3.25 |
Item Width (Inch) | 22 |
Item Length (Inch) | 30 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Combination Triple Service Fixture (1301-GN2BVBCP)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- LEGEND VALVE 2" X 1-1/4" BLACK RED. TEE (350-226)
- VIEGA Viega ProPress XL 90 elbow, 2-1/2" x 2-1/2" (20623)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Black (KVPB30M8SQ0ST)
- FAUCETURE KVPB252271BB Edwardian 25" Console Sink Set, White/Brushed Brass (KVPB252271BB)
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Nickel (LMS30MOQ6)
- Fauceture Bathroom Sinks