Shop All Bathroom Sinks
Fauceture
Dreyfuss 25" Console Sink W/ SS Leg (Sgl Faucet Hole), White/ Nickel
Mfr # KVPB2522716
Zoro # G3083564
product price: $855.30
/ea
Free Shipping & Returns
$855.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Polished Nickel
- Weight 47.02
- Collection Dreyfuss
- Includes Sink Basin;Console Legs
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB2522716
- Zoro # G3083564
- UPC # 663370773778
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 34.25 |
Width | 22.06 |
Length | 25.19 |
Item Length (Inch) | 25.19 |
Item Width (Inch) | 22.06 |
Item Height (Inch) | 34.25 |
Depth to Overflow (Inch) | 3.38 |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 3 Micron, 2-7/16" O.D., 20 in H, 6 PK (K27R20G)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-714)
- TOTO Remote Control Assembly K300 (THU6223)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE KVPB30M86ST Dreyfuss 30" Console Sink Set, Marble White/Polished Nickel (KVPB30M86ST)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- FAUCETURE VPB2818337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2818337)
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel (VPB1366ST)
- CASTELLO USA Juniper 30” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-30-L)
- Fauceture Bathroom Sinks