Shop All Vanity Tops
Fauceture
Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White
Mfr # LBT31227W34
Zoro # G3082609
product price: $219.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Length 31.13
- Width 22.06
- Height 7.06
- Finish White
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LBT31227W34
- Zoro # G3082609
- UPC # 663370743528
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 31.13 |
Width | 22.06 |
Height | 7.06 |
Depth to Overflow (Inch) | 3.75 |
Item Width (Inch) | 22.06 |
Item Height (Inch) | 7.06 |
Item Length (Inch) | 31.13 |
Description
Built from a stunning ceramic for long-lasting durability, the Continental 31-inch X 22-inch vanity/console top offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Available in differing lengths, this console top in particular features dimensions of 31-1/8 inch (L) x 22-1/16 inch (W) x 7-1/16 inch (H). Pair this top with vanity base/console legs, available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/16" A-LOK SS Front Ferrule (1FF1-316)
- BK RESOURCES P-Trap, With Tail Piece, Washers Included, Chrome Plated Brass (BK-PTTP)
- KOHLER Extension, Stem (87466)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Nat, 250 Ft (2VDR4)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- KINGSTON BRASS 30Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS30MBS)
- Fauceture Vanity Tops