Shop All Vanity Tops
Fauceture
Continental 25"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White
Mfr # LBT25227W38
Zoro # G3090467
product price: $181.97
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$181.97
Free 30-Day Returns
Key Features
- Length 25.19
- Width 22.06
- Height 6.69
- Finish White
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LBT25227W38
- Zoro # G3090467
- UPC # 663370743535
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 25.19 |
Width | 22.06 |
Height | 6.69 |
Item Height (Inch) | 6.69 |
Depth to Overflow (Inch) | 3.38 |
Item Length (Inch) | 25.19 |
Item Width (Inch) | 22.06 |
Description
Built from a stunning ceramic for long-lasting durability, the Continental 25-inch X 22-inch vanity/console top offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Available in differing lengths, this console top in particular features dimensions of 25-3/16 inch (L) x 22-1/16 inch (W) x 6-11/16 inch (H). Pair this top with vanity base/console legs, available in a variety of finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/4 in. Tube, Steel (HT36)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- MSI Calacatta Nowy Vanity 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0003)
- Fauceture Vanity Tops