Shop All Bathroom Sinks
Fauceture
Century Vessel Sink, White
Mfr # EV4318W38
Zoro # G3749427
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- ADA Compliant false
- Collection Century
- Depth to Overflow (Inch) 3.94
- Prop 65 Label false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # EV4318W38
- Zoro # G3749427
- UPC # 663370107184
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth to Overflow (Inch) | 3.94 |
Item Height (Inch) | 7.5 |
Item Width (Inch) | 16.75 |
Item Length (Inch) | 23.63 |
Description
Vessel sinks will add exuberance to any bathroom with their unqiue ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gasket, 40Mm Cartridge (2200-024JKABNF)
- SIMMONS Simmons 800LF Yard Hydrant, 3/4 in Inlet, 3/4 in Outlet (800LF)
- RHEEM Anode (SP11309P)
- IN-SINK-ERATOR Flexible Discharge Tube, 1 1/2 In (FDT-00)
- FAUCETURE KVPB36M87ST Dreyfuss 36" Console Sink Set, Marble White/Brushed Brass (KVPB36M87ST)
- FAUCETURE KVSP2522A0 25" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP2522A0)
- FAUCETURE EV2018W38 Concord Ceramic Recessed Drop-In Bathroom Sink, White (EV2018W38)
- FAUCETURE KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB312271BB)
- FAUCETURE KVPB30M86ST Dreyfuss 30" Console Sink Set, Marble White/Polished Nickel (KVPB30M86ST)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- CANTRIO KONCEPTS Cantrio Koncepts MS-005 Stainless Steel Square Vessel Bathroom Sink (MS-005)
- Fauceture Bathroom Sinks