Shop All Faucet Repair and Maintenance
Fauceture
CC54405DL 5/8" OD Comp X 1/2" OD Comp Angle Stop
Mfr # CC54405DL
Zoro # G3066097
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant true
- Warranty 1
- Theme Modern
- Low Lead Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # CC54405DL
- Zoro # G3066097
- UPC # 663370103902
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Height (Inch) | 2 |
Item Length (Inch) | 2.75 |
Item Width (Inch) | 2 |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Item | Angle Stop Valve |
ADA Compliant | true |
Warranty | 1 |
Share H&C Handle Item# | CCDVDLH5 |
Item Weight (lbs) | 0.36 |
Theme | Modern |
Low Lead Compliant | true |
CEC Certified | false |
DOE Certified | false |
Collection | Fauceture |
UPC/CUPC Certified | true |
Prop 65 Label | true |
Description
CC54405DL 5/8 In. OD Comp X 1/2 In. OD Comp An
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Kitchen Faucet Handles, Handle Lg Wnsr (940-4440)
- SMITH-COOPER 1/2" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385011420)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-CE)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G056V)
- FAUCETURE CC2120MB Vintage 1-1/2" Decor P-Trap, Matte Black (CC2120MB)
- FAUCETURE EVP1000 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Black (EVP1000)
- FAUCETURE CC2122 Vintage 1-1/2" Decor P-Trap, Polished Brass (CC2122)
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- T&S BRASS Cartridge, Cerama Cold (012447-25NS)
- Fauceture Faucet Repair and Maintenance