Shop All Faucet Repair and Maintenance
Fauceture
CC54308DL 5/8" OD X 1/2" X 7/16" Slip Joint
Mfr # CC54308DL
Zoro # G3066133
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant true
- Prop 65 Label true
- CEC Certified false
- Low Lead Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # CC54308DL
- Zoro # G3066133
- UPC # 663370103872
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Width (Inch) | 2 |
Item Height (Inch) | 2 |
Item Length (Inch) | 2.75 |
Details
Material | Brass |
Finish | Brushed Nickel |
Item | Angle Stop Valve |
ADA Compliant | true |
Share H&C Handle Item# | CCDVDLH8 |
Prop 65 Label | true |
CEC Certified | false |
Low Lead Compliant | true |
Item Weight (lbs) | 0.36 |
UPC/CUPC Certified | true |
Collection | Fauceture |
Warranty | 1 |
Theme | Modern |
DOE Certified | false |
Description
CC54308DL 5/8 In. OD X 1/2 In.X7/16 In. Slip Jo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge, Compression, Brass (274-XTRHJKABNF)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1/2)
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In (5 HBU-S)
- FAUCETURE EVP1000 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Black (EVP1000)
- FAUCETURE CC2122 Vintage 1-1/2" Decor P-Trap, Polished Brass (CC2122)
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- POWERS Lever Handle Kit (420-243)
- Fauceture Faucet Repair and Maintenance