Shop All Supply Stop Valves
Fauceture
CC44401DL 1/2" FIP X 1/2" OD Comp Angle Stop Valve
Mfr # CC44401DL
Zoro # G3065266
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Material Brass
- Prop 65 Label true
- Warranty 1
- CEC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # CC44401DL
- Zoro # G3065266
- UPC # 663370103728
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Item Height (Inch) | 2 |
Item Length (Inch) | 2.75 |
Item Width (Inch) | 2 |
Details
Item | Angle Stop Valve |
Material | Brass |
Finish | Polished Chrome |
Prop 65 Label | true |
Warranty | 1 |
CEC Certified | false |
Item Weight (lbs) | 0.36 |
Collection | Fauceture |
ADA Compliant | true |
Share H&C Handle Item# | CCDVDLH1 |
Theme | Modern |
DOE Certified | false |
Low Lead Compliant | true |
UPC/CUPC Certified | true |
Description
CC44401DL 1/2 In. FIP X 1/2 In. OD Comp Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P15-399)
- ZORO SELECT Red Brass Coupling, FNPT, 3" Pipe Size (1VFF5)
- ZORO SELECT Water Heater Straps, 80 Gals, 2 Caps (QS-50-D)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/2" Male BSPT (R) (PL08-04)
- LEGEND VALVE 3/4" T-537L BALL HB W/LONG HDL (107-163)
- SHARKBITE Compression Brass Straight Stop Valve (4794251)
- LEGEND VALVE 3/8 FIP x 3/8 OD T-581 NO LEAD (114-102NL)
- LEGEND VALVE 3/4" S-503 NO LEAD ANGLE STOP (107-119NL)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LK-PC)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp x 3/8 Inch Comp Quarter Turn Brass Angle Stop Valve (4406479)
- Fauceture Supply Stop Valves