Shop All Faucet Repair and Maintenance
Fauceture
CC44158DL 1/2" IPS, 1/2" or 7/16" Slip Joint Straight Valve
Mfr # CC44158DL
Zoro # G3065135
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed Nickel
- ADA Compliant false
- Low Lead Compliant true
- CEC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # CC44158DL
- Zoro # G3065135
- UPC # 663370103711
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Height (Inch) | 0.94 |
Item Length (Inch) | 2.06 |
Item Width (Inch) | 1.88 |
Details
Material | Brass |
Finish | Brushed Nickel |
Item | Straight Valve |
ADA Compliant | false |
Low Lead Compliant | true |
CEC Certified | false |
UPC/CUPC Certified | true |
Share H&C Handle Item# | CCDVDLH8 |
Theme | Modern |
Warranty | 1 |
Collection | Concord |
DOE Certified | false |
Prop 65 Label | true |
Item Weight (lbs) | 0.42 |
Description
CC44158DL 1/2 In. IPS, 1/2 In. or 7/16 In. Slip J
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Number 2 Check Assembly Repair Kit (3509-300B)
- LEGEND VALVE 1" X 3/4" BLACK HEX BUSHING (350-613)
- ZORO SELECT 3/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1883-040)
- ZORO SELECT Nipple, 1-1/4 In, Thrd at One End, 6 In, 316 (T6WNG10)
- FAUCETURE CC2122 Vintage 1-1/2" Decor P-Trap, Polished Brass (CC2122)
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- CHICAGO FAUCET Concealed Straight Valve With Loose Key (1771-ABCP)
- Fauceture Faucet Repair and Maintenance