Shop All Supply Stop Valves
Fauceture
CC43207DL 1/2-Inch Sweat x 3/8-Inch OD Comp Angle Stop Valve, Brushed Brass
Mfr # CC43207DL
Zoro # G102835842
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Angle Shut-Off Valve
- Color Brushed Brass
- Features Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 1/2" Sweat x 3/8" OD Compression, Premium color finish resist tarnishing and corrosion, Hot and cold index included, Easy installation save you time and effort
- Height 1.75
- Length 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # CC43207DL
- Zoro # G102835842
- UPC # 663370916465
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Height | 1.75 |
Length | 1.88 |
Width | 1 |
Details
Finish | Brushed Brass |
Includes | Angle Shut-Off Valve |
Color | Brushed Brass |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 1/2" Sweat x 3/8" OD Compression, Premium color finish resist tarnishing and corrosion, Hot and cold index included, Easy installation save you time and effort |
Weight | 0.36 |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" Black Square Head Plug (B3960150)
- SHARKBITE STACKABLE ELBOW 1/2""CTS (25669)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PP/EPDM, FPT x FPT (BFA3010TES)
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- AMERICAN STANDARD Supply Stop, Cast, Brass, 125 psi, 1 in. (A955056-0020A)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch Slip Joint Quarter Turn Brass Straight Stop Valve (4406466)
- LEGEND VALVE 1/2 T-521 NO LEAD BOILER DRAIN (107-143NL)
- LEGEND VALVE 3/4 R670 MALE BOILER DRAIN (107-544)
- ZORO SELECT Supply Stop, Angle, 1/2" Inlet, 1/4" Outlet (10773)
- LEGEND VALVE 1/2" S-524 SWEAT BOILER DRAIN (107-148)
- CASH ACME WASH MACHINE VLV PEX1/2 in. (24813A)
- Fauceture Valves