Shop All Faucet Repair and Maintenance
Fauceture
CC43106DL Quarter Turn Valves (1/2" FIP X 3/8" O.D. Compression)
Mfr # CC43106DL
Zoro # G3064304
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant true
- UPC/CUPC Certified true
- Warranty 1
- Collection Concord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # CC43106DL
- Zoro # G3064304
- UPC # 663370529221
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Height (Inch) | 2 |
Item Width (Inch) | 2 |
Item Length (Inch) | 2 |
Details
Material | Brass |
Finish | Polished Nickel |
Item | Angle Stop Valve |
ADA Compliant | true |
UPC/CUPC Certified | true |
Share H&C Handle Item# | CCDVDLH6 |
Warranty | 1 |
Collection | Concord |
Item Weight (lbs) | 0.42 |
CEC Certified | false |
Theme | Modern |
Prop 65 Label | true |
DOE Certified | false |
Low Lead Compliant | true |
Description
CC43106DL Quarter Turn Valves 1/2 In. FIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19CP-20)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24 in. L (12PL-CA11-0240-11B-38B)
- 3M FILTRATION Quick Connect Filter, 2.1 gpm, 3 Micron (5613309)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Polished (WMEDRHPS)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- FAUCETURE EVP1000 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Black (EVP1000)
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- FAUCETURE CC2127 Vintage 1-1/2" Decor P-Trap, Brushed Brass (CC2127)
- KISSLER Sleeve, Moen Legend and Chateau Stop Tube (31-0161)
- Fauceture Faucet Repair and Maintenance