Shop All Faucet Repair and Maintenance
Fauceture
CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass
Mfr # CC2123
Zoro # G3086888
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes P-Trap
- Color Antique Brass
- Width 5.06
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # CC2123
- Zoro # G3086888
- UPC # 663370606120
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 5.06 |
Length | 13 |
Height | 5.06 |
Item Height (Inch) | 5.06 |
Item Length (Inch) | 13 |
Item Width (Inch) | 5.06 |
Details
Material | Brass |
Finish | Antique Brass |
Includes | P-Trap |
Color | Antique Brass |
Item | P-Traps |
Features | Fabricated from solid brass for reliability, 12" overall length, 5-1/16" overall height, 1-1/2" O.D., 18 gauge, Corrosion-resistant finish, Designed for long-lasting durability |
ADA Compliant | false |
Valve Type | No Cartridge |
Prop 65 Label | true |
Collection | Vintage |
Low Lead Compliant | false |
Theme | Traditional |
CEC Certified | false |
Item Weight (lbs) | 1.43 |
UPC/CUPC Certified | true |
Share H&C Handle Item# | No Handle |
Warranty | 1 |
DOE Certified | false |
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Square 24 Grab Bar (23295-BN)
- JONES STEPHENS 2 PLASTIC NIPPLE CADDY TRAY (N70300)
- ZORO SELECT 2" MNPT x 2-1/2" TBE PVC Pipe Nipple Sch 80 (861-252)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310080205)
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- FAUCETURE CC2127 Vintage 1-1/2" Decor P-Trap, Brushed Brass (CC2127)
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- FAUCETURE CC2122 Vintage 1-1/2" Decor P-Trap, Polished Brass (CC2122)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- KOHLER Cap, Bonnet (1355710-BN)
- Fauceture Faucet Repair and Maintenance