Shop All Faucet Repair and Maintenance
Fauceture
CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome
Mfr # CC2121
Zoro # G3086854
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes P-Trap
- Color Polished Chrome
- Length 13
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # CC2121
- Zoro # G3086854
- UPC # 663370606106
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 13 |
Width | 5.06 |
Height | 5.06 |
Item Height (Inch) | 5.06 |
Item Width (Inch) | 5.06 |
Item Length (Inch) | 13 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | P-Trap |
Color | Polished Chrome |
Valve Type | No Cartridge |
Item | P-Traps |
Features | Fabricated from solid brass for reliability, 12" overall length, 5-1/16" overall height, 1-1/2" O.D., 18 gauge, Corrosion-resistant finish, Designed for long-lasting durability |
ADA Compliant | false |
UPC/CUPC Certified | true |
Prop 65 Label | true |
CEC Certified | false |
Low Lead Compliant | false |
DOE Certified | false |
Warranty | 1 |
Collection | Vintage |
Theme | Traditional |
Item Weight (lbs) | 1.43 |
Share H&C Handle Item# | No Handle |
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sculpted Insight Dm Faucet W/Mixer (7515-VS)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.0)
- ASAHI Replacement Screen, 1" Size (3186010)
- LEGEND VALVE 1" PVC COMPRESSION COUPLING (204-105)
- FAUCETURE CC2127 Vintage 1-1/2" Decor P-Trap, Brushed Brass (CC2127)
- FAUCETURE CC2122 Vintage 1-1/2" Decor P-Trap, Polished Brass (CC2122)
- FAUCETURE CC2120MB Vintage 1-1/2" Decor P-Trap, Matte Black (CC2120MB)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- FAUCETURE EVP1000 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Black (EVP1000)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- T&S BRASS Swivel, Pre-Rinse/Spray Valve (18200-40)
- Fauceture Faucet Repair and Maintenance