Shop All Faucet Repair and Maintenance
Fauceture
CC13001DL 1/2" IPS X 3/4" Hose Washing Machine Valve
Mfr # CC13001DL
Zoro # G3063787
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant true
- Collection Fauceture
- Warranty 1
- UPC/CUPC Certified true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # CC13001DL
- Zoro # G3063787
- UPC # 663370112652
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Width (Inch) | 2 |
Item Length (Inch) | 2.75 |
Item Height (Inch) | 0.75 |
Details
Material | Brass |
Finish | Polished Chrome |
Item | Angle Stop Valve |
ADA Compliant | true |
Item Weight (lbs) | 0.4 |
Collection | Fauceture |
Warranty | 1 |
UPC/CUPC Certified | true |
Low Lead Compliant | true |
Share H&C Handle Item# | CCDVDLH1 |
Theme | Modern |
CEC Certified | false |
Prop 65 Label | true |
DOE Certified | false |
Description
CC13001DL 1/2 In. IPS X 34 In. Hose Washing M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- PRIME-LINE Sliding Shower Door Bottom Guide, 1/2 in. Channel, Plastic Const (M 6192)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU80)
- ISPRING Sediment Water Filter Replacement Cartridges 6PK (FP25BX6)
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- FAUCETURE CC2122 Vintage 1-1/2" Decor P-Trap, Polished Brass (CC2122)
- FAUCETURE EVP1000 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Black (EVP1000)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- Fauceture Faucet Repair and Maintenance