Shop All Bathroom Sinks
Fauceture
Artisan Vessel Sink, White
Mfr # EV4256
Zoro # G3746085
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Finish White
- Collection Artisan
- Drain / Strainer Included No
- Faucet Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # EV4256
- Zoro # G3746085
- UPC # 663370084492
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Item Width (Inch) | 16.56 |
Item Length (Inch) | 16.56 |
Item Height (Inch) | 4.88 |
Details
Item | Vessel Sink |
ADA Compliant | false |
Finish | White |
Collection | Artisan |
Drain / Strainer Included | No |
Faucet Included | No |
Item Weight (lbs) | 20.95 |
Accessories Included | Yes |
Overflow Hole Included | false |
Drain Placement | Center |
Number of Basins | Single Bowl |
Installation Type | Vessel |
Theme | Modern |
Prop 65 Label | false |
Warranty | 1 |
Material | Ceramic |
Faucet Holes | 0 |
UPC/CUPC Certified | true |
Share H&C Handle Item# | No Handle |
Handing | Same Size Bowl |
Description
Vessel sinks will add exuberance to any bathroom with their unqiue ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Felt No.2 Size Welded, 1 Mic Poly (KE1K2S)
- ZORO SELECT NylonTubing, 8mm ID, 10mm OD, 100 Ft. (1523-8mm10mm)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2885-M 6)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- FAUCETURE EV4158 Elements Vessel Sink, White (EV4158)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass (KVPB1917M387ST)
- Fauceture Bathroom Sinks