Shop All Bathroom Sinks
Fauceture
39" Porcelain Console Sink with Stainless Steel Legs (Single-Hole), White/Chrome
Mfr # VPB39171ST
Zoro # G404245721
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Polished Chrome
- Weight 70.56
- Includes Sink Basin;Console Legs
- Finish White/Polished Chrome
- Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VPB39171ST
- Zoro # G404245721
- UPC # 663370989667
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 36 |
Length | 39.38 |
Width | 17.13 |
Details
Color | White/Polished Chrome |
Weight | 70.56 |
Includes | Sink Basin;Console Legs |
Finish | White/Polished Chrome |
Features | Scratch and stain-resistant ceramic sink, Paired with stainless steel legs, Single pre-drilled faucet hole, Overall dimensions: (L)39-3/8" x (W)17-1/8" x (H)36", Basin dimensions: (L)36-7/16" x (W)10-3/16" x (H)4-1/8", 1-3/4" diameter drain size, Designed for long-lasting durability |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupler, Female, Typer C, 2 in Coupler Size, 2 in Hose Fitting Size (3LX30)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEANOUT PVC DWV 2"" (PVC00444X0800)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 1/2 in Pipe Size (438337)
- KOHLER Medium Sb Silicone Sink Mat (80088-ASH)
- FAUCETURE KVSP3122A1 31" Stainless Steel Sink W/ Steel Console Sink Base, Chrome (KVSP3122A1)
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel (KVPB312271PN)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB312271BB)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- JR PRODUCTS MOLDED LAVATORY SINK, PARCHMENT (95361)
- Fauceture Bathroom Sinks