Shop All Bathroom Sinks
Fauceture
37" Console Sink w/Stainless Steel Legs (Single Faucet Hole), White/Brushed Brass
Mfr # KVPB3722717
Zoro # G404245769
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Brushed Brass
- Weight 62
- Finish White/Brushed Brass
- Includes Vanity Top; Console Sink Legs
- Height 34.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB3722717
- Zoro # G404245769
- UPC # 663370969287
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 34.25 |
Length | 37.38 |
Width | 22.06 |
Details
Color | White/Brushed Brass |
Weight | 62 |
Finish | White/Brushed Brass |
Includes | Vanity Top; Console Sink Legs |
Features | Traditional ceramic vanity top, Paired with stainless steel legs, Sink top is pre-drilled to accommodate single hole faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)34-1/4", Basin size: (L)18-1/2" x (W)12-5/8" x (H)5-5/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALVANIZED CAP (352-485C)
- LEGEND VALVE 2" COPPER PRESS CAP (450-488P)
- NIBCO PRESS SYSTEM Coupling, 2" x 1-1/4", Press Ends (9002450PC)
- ANVIL Female NPT Forged Steel Anvilet (0766260616)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE KVSP3122A1 31" Stainless Steel Sink W/ Steel Console Sink Base, Chrome (KVSP3122A1)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass (KVPB30M8SQ7ST)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- BESTCARE Best, Basin, DShape, 14-1/2inx12-1/2inx4in (WH3775-09)
- Fauceture Bathroom Sinks