Shop All Vanity Tops
Fauceture
36X22 Marble Vanity Top W/ Brass Feet Combo, Marble/ Nickel
Mfr # KVPB36MB6
Zoro # G3095997
product price: $1,023.69
/ea
Free Shipping & Returns
$1,023.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 38
- Finish Carrara Marble/Polished Nickel
- Material Marble;Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB36MB6
- Zoro # G3095997
- UPC # 663370481031
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 38 |
Item Height (Inch) | 38 |
Item Width (Inch) | 22 |
Depth to Overflow (Inch) | 4.13 |
Item Length (Inch) | 36 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/FPM, Lever Handle (BYV11040A0VL000)
- WINGITS Corner Basket, 8 In W, SS, Polished (WCONCBPS8)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-3-1-304)
- ACORN CONTROLS Standatd Time-Trol Controller (0710-000-001)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- Fauceture Vanity Tops