Shop All Vanity Tops
Fauceture
30X22 Marble Vanity Top W/ Brass Feet Combo, Marble/ Nickel
Mfr # KVPB30MB6
Zoro # G3097108
product price: $965.19
/ea
Free Shipping & Returns
$965.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 22
- Height 38
- Finish Carrara Marble/Polished Nickel
- Material Marble;Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB30MB6
- Zoro # G3097108
- UPC # 663370480997
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 30 |
Width | 22 |
Height | 38 |
Item Length (Inch) | 30 |
Item Width (Inch) | 22 |
Item Height (Inch) | 38 |
Depth to Overflow (Inch) | 4.13 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Valve Replacement Part, For Use with Cast Iron Threaded Foot Valve, 8 in, Cast Iron (FVS80)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- LEGEND VALVE 1" x CLOSE 316 SS NIPPLE (316-100)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- Fauceture Vanity Tops