Shop All Vanity Tops
Fauceture
30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Nickel
Mfr # KVPB30MA8
Zoro # G3102078
product price: $896.94
/ea
Free Shipping & Returns
$896.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 22
- Height 38
- Material Marble;Acrylic
- Weight 85.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB30MA8
- Zoro # G3102078
- UPC # 663370437762
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 30 |
Width | 22 |
Height | 38 |
Item Height (Inch) | 38 |
Item Length (Inch) | 30 |
Item Width (Inch) | 22 |
Depth to Overflow (Inch) | 4.13 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the acrylic legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Double Jointed Spout, Brass (DJ13JKABCP)
- KINGSTON BRASS 6Inch Towel Ring, Brushed Brass (BA1754BB)
- BONOMI Electric Actuated, SS, Butterfly Valve, 8" (ME9101-002-8)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- MSI Sparkling Gray 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0005)
- Fauceture Vanity Tops