Shop All Bathroom Sinks
Fauceture
30" x 22" Carrara Marble Vanity Top with Clear Acrylic Console Legs, Carrara Marble/Polished Nickel
Mfr # KVPB3030MA6
Zoro # G502836265
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color Carrara Marble/Polished Nickel
- Weight 85.11
- Finish Carrara Marble/Polished Nickel
- Includes Sink; Basin pedestal; Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB3030MA6
- Zoro # G502836265
- UPC # 663370481161
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 34.75 |
Width | 22 |
Length | 30 |
Details
Mounting Type | Floor Standing |
Color | Carrara Marble/Polished Nickel |
Weight | 85.11 |
Finish | Carrara Marble/Polished Nickel |
Includes | Sink; Basin pedestal; Legs |
Material | Marble;Acrylic |
Features | Base is constructed of acrylic with brass joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)3" x (W)22" x (H)34-3/4", Bowl size: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance |
Description
With a beautiful Carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the acrylic legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Kingston's carrara marble tops are polished, but they are not sealed. Polished marble has a shiny surface and resists stains. Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc. For customers that wish to further protect their investment the granite can be sealed.
The following is intended solely for informational purposes. Kingston does not warranty nor accept liability for damages or other negative outcomes resulting from any treatment or coating applied to the countertop after purchase, whether applied by the customer or by a third party. For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area. When looking for a sealant product, please be sure to seek a product specifically designed for use on polished granite surfaces. Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils. These can damage or discolor your granite.
Kingston's carrara marble tops are polished, but they are not sealed. Polished marble has a shiny surface and resists stains. Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc. For customers that wish to further protect their investment the granite can be sealed.
The following is intended solely for informational purposes. Kingston does not warranty nor accept liability for damages or other negative outcomes resulting from any treatment or coating applied to the countertop after purchase, whether applied by the customer or by a third party. For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area. When looking for a sealant product, please be sure to seek a product specifically designed for use on polished granite surfaces. Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils. These can damage or discolor your granite.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 1000HA 1 in. PVC Schedule 80 Slip x Male Pipe Thread Adapter (652506)
- DORMONT Gas Connector, 3/8 x36 In L, 33,400 BTU (10C-3132-36)
- KOHLER Clc - 20 Shelf Kit (1445686)
- BEMIS Rnd Cfwc E2 Sta Plst St Sea Green, With Cover, Plastic, Round (7B200SLOWT 035)
- FAUCETURE VPB136K1ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Chrm (VPB136K1ST)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- NOVATTO Novatto TP-V07W Bianco Uovo Ceramic Vessel Sink with Overflow (TP-V07W)
- Fauceture Bathroom Sinks