Shop All Bathroom Sinks
Fauceture
22" Brass Console Sink Legs, Brushed Brass
Mfr # VPB2215337
Zoro # G504245614
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Weight 14.7
- Includes Washstand Leg
- Finish Brushed Brass
- Length 22.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VPB2215337
- Zoro # G504245614
- UPC # 663370971716
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Length | 22.31 |
Width | 15.88 |
Height | 33 |
Details
Color | Brushed Brass |
Weight | 14.7 |
Includes | Washstand Leg |
Finish | Brushed Brass |
Features | Solid brass construction for durability, Overall dimensions: (L)22-5/16" x (W)15-7/8" x (H)33", Set includes 2 legs, Available in various finishes |
Description
A simple minimalist support for your console sink tops, this sink legs comes in a multitude of finishes that will bring out the shine in your bathroom. The Edwardian 22-inch brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials. Compatible with Kingston Brass sink: LBT24187W1, LBT24187W34, LBT24187W38, and VPB1318B.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tap Saddle Wye, Plastic, 15-1/2"L (DXWS-6)
- LEGEND VALVE 1-1/4" BRONZE UNION NO LEAD (310-146NL)
- JONES STEPHENS Cleanout Cover, 6" dia., SS, 24 ga. (C90600)
- EAGO EAGO R-346SEAT Replacement Soft Closing Toilet Seat for TB346 (R-346SEAT)
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel (KVPB312271PN)
- FAUCETURE KVSP2522A0 25" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP2522A0)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass (KVPB30M8SQ7ST)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB312271BB)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- KOHLER 21 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (5265-8-0)
- Fauceture Bathroom Sinks