Shop All Faucet Repair and Maintenance
Fauceture
1/2" FIP x 1/2" or 7/16" Slip Joint Straight Shut-Off Valve, Black
Mfr # CC44150DL
Zoro # G3101764
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Matte Black
- Includes Straight Valve
- ADA Compliant false
- Length 2.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # CC44150DL
- Zoro # G3101764
- UPC # 663370637223
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.06 |
Width | 1.88 |
Height | 0.94 |
Item Length (Inch) | 2.06 |
Item Height (Inch) | 0.94 |
Item Width (Inch) | 1.88 |
Details
Material | Brass |
Finish | Matte Black |
Includes | Straight Valve |
ADA Compliant | false |
Color | Matte Black |
Item | Straight Valve |
Valve Type | No Cartridge |
Features | Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1/2"-14 NPT inlet x 1/2" NPSM or 7/16" Slip Joint outlet, Quarter turn straight shut-off valve, Hot and cold index included, Easy installation save you time and effort |
Warranty | 1 |
DOE Certified | false |
Item Weight (lbs) | 0.42 |
Theme | Modern |
Collection | Concord |
Prop 65 Label | true |
CEC Certified | false |
UPC/CUPC Certified | true |
Share H&C Handle Item# | CCDVDLH0 |
Low Lead Compliant | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1 150 WOG Stainless Steel Safety Exhaust Valve (N20XST66R010)
- VIEGA Viega MegaPress XL coupling With stop, 4" x 4" (26680)
- METPAR CORP Pilaster to Wall Bracket Kit for Steel Partition (15-670)
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- FAUCETURE EVP1000 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Black (EVP1000)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- FAUCETURE CC2127 Vintage 1-1/2" Decor P-Trap, Brushed Brass (CC2127)
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- Fauceture Faucet Repair and Maintenance