Shop All Sink Drains
Fauceture
1-1/4" Pipe Dia., Brass, Bathroom Sink, Push Pop-Up Drain without Overflow
Mfr # EV8008
Zoro # G0844078
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 8.5"
- Grid Material Brass
- Connection 1.25"
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # EV8008
- Zoro # G0844078
- UPC # 663370038013
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 8.5" |
Pipe Dia. (In.) | 1-1/4" |
Length (In.) | 8-2/16" |
Details
Material of Construction - Drains | Brass |
Grid Material | Brass |
Connection | 1.25" |
Color/Finish | Brushed Nickel |
Item | Push Pop-Up Drain without Overflow |
For Use With | Fit Standard Bathroom Sink Sizes |
Type | Bathroom Sink |
Material of Construction | Brass |
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Fauceture Push Pop-Up Drain without Overflow will fit standard bathroom sink sizes. Part of the Fauceture Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NOM C Copper Union (24W571)
- THRIFCO PLUMBING Zinc 3/4 Inch Shut-Off Coupling (4400381)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- MAYFAIR Toilet Seat Elng Wood Wh (126NISL-000)
- ZURN FS8 4" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV4)
- PLUMB PAK Pop-Up Sink Drain Rod & Strap (PP820-72)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Code Trap (ZR505LAW-PC)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- WESTBRASS Post Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Polished (D2165-01)
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-BL)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1008)
- Fauceture Sink Drains