Shop All Water Sports Equipment
Fatsac
WakeSurf Edge Pro II Wake Shaper - 9in x 16in
Mfr # M6002
Zoro # G412299174
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fatsac
- MFR # M6002
- Zoro # G412299174
- UPC # 817177024315
- Country of Origin Unknown
- Category Water Sports Equipment
Description
WakeSurf Edge Pro II Wake Shaper - 9in x 16in FATSAC's large water displacement wing for maximum wave height! Use with FATSAC water ballast systems. Level load your boat to keep the nose down for the captain visibility and a long wake. Features: Patented Concave Water Channeling Wing - Our concave channeling wing surface pushes more water to increase the length of the wave while keeping the face super clean! Super Strong Suction Cup Attachment - Our 4.5-inch rubber suction cups won’t damage the gel coat or leave black markings on your boat. Easy to adjust on the fly, No ugly hook and loop or safety tethers are required. Durable Rust-Free Materials - We Build the WakeSurf Edge with impact-resistant, lite weight glass-filled nylon 6.6. and rust-free stainless steel hardware. Our shaper is long-lasting; won’t rust or stain your boat. Built-In Flotation - Don’t worry about your wake-shaping investment sinking to the bottom. The Wakesurf Edge wing is rotomolded and sealed airtight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- MAURITZON 11 ft 8 in x 14 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1215)
- FERTI-LOME Green Maker Sw Fertilizer 18-0-6 Not Reg In Wi (10748)
- AFTERMARKET 019-01-184 Amber 4" Round LED Light Kit 12 / 24 Multi Volt and Rubber Grommet (1-019-01-184)
- FATSAC Flow-Rite 3/4" Elbow Quick Connect Socket f/Auto Ballast System (W742)
- FATSAC Flow-Rite 1-1/8" Elbow Quick Connect Socket f/Auto Ballast System (W746)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL20 (SLTOWBL20)
- 303 PRODUCTS 303 30306 Marine and Recreation Aerospace Protectant - 32 oz. (30306)
- AIRHEAD Airhead AHSR-5 Ski Rope (AHSR-5)
- FULL THROTTLE Rope-Ski 5 Section Multi Color, #340700-999-999-21 (340700-999-999-21)
- AQUA LEISURE Adult Swim Goggles (AQG20747A)
- Fatsac Water Sports Equipment