Shop All Water Sports Equipment
Fatsac
WakeSurf Edge Pro II Mega Wake Shaper - 14in x 18in
Mfr # M6001
Zoro # G712299188
product price: $355.99
/ea
Free Shipping & Returns
$355.99
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
- Brand Fatsac
- MFR # M6001
- Zoro # G712299188
- UPC # 817177024308
- Country of Origin Unknown
- Category Water Sports Equipment
Description
WakeSurf Edge Pro II Mega Wake Shaper - 14in x 18in FATSAC's huge water displacement wing for maximum wave height! Recommended boat 21’ or longer, have a 325hp engine or greater, use with FATSAC water ballast systems. Level load your boat to keep the nose down for the captain visibility and a long wake. Features: Patented Concave Water Channeling Wing - Our concave channeling wing surface pushes more water to increase the length of the wave while keeping the face super clean! Super Strong Suction Cup Attachment - Our 4.5-inch rubber suction cups won’t damage the gel coat or leave black markings on your boat. Easy to adjust on the fly, No ugly hook and loop or safety tethers are required. Durable Rust-Free Materials - We Build the WakeSurf Edge with impact-resistant, lite weight glass-filled nylon 6.6. and rust-free stainless steel hardware. Our shaper is long-lasting; won’t rust or stain your boat. Built-In Flotation - Don’t worry about your wake-shaping investment sinking to the bottom. The Wakesurf Edge wing is rotomolded and sealed airtight.
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
- LOGO BRANDS Cincinnati Bengals Checkerboard Canopy (607-42C)
- GILMOUR Watering Nozzle, GHT, 25 to 5 gpm, AluminumStainless Steel, Black (805932-1002)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD1)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- FATSAC Flow-Rite 3/4" Elbow Quick Connect Socket f/Auto Ballast System (W742)
- FATSAC Flow-Rite 1-1/8" Elbow Quick Connect Socket f/Auto Ballast System (W746)
- AQUA LEISURE FabricMesh Goggles (EPG19219A3)
- SCOTTY 133-4 Well Nut Mounting Kit - 4 Pack (133-4)
- AQUA LEISURE Swim Assorted Child Goggles (AQG14609S5)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL20 (SLTOWBL20)
- MAXPOWER PRECISION PARTS Maxpower Precision Parts 335278 Wheelbarrow Wheel Flat Proof; Black (335278)
- Fatsac Water Sports Equipment