Air Release Plug w/O-Rings
Mfr # W749
Zoro # G803078678
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fatsac
- MFR # W749
- Zoro # G803078678
- Country of Origin United States
- Category Boat Fenders
Description
Air Release Plug with O-Rings
The FatSac Air Release plug makes it easy to purge air from your wakeboard ballast bags without spilling any water.
The Air Release plug is a direct replacement for the standard ballast plug used with FatSac wakeboard ballast bags, but allows you to easily "burp" excess air out of the bag by simply loosening the fitting slightly. You don't have to completely remove the fitting from the bag, and you don't have to worry about spilling a lot of water, just loosen to vent, and then tighten back down.
FatSac ballast fittings have been designed with you in mind. All of the fittings make connecting pumps and hoses to your FatSac Ballast Bags a quick and simple task. No more struggling with old waterbed valves and water spilling inside the boat. Simply twist, pull, replace and you're ready to go!
Features:
- Air release plug
- Turn to release air
- For manual filling, not for venting automatic systems
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Button Head Tie, Black, 15", 130lb., PK50 (83-6052)
- REESE Draw Bar, Class III, 6000 lb, 9-1/2 In, REESE TOWPOWER (21790)
- HALTEC Clamp-In Tire Valve, 1 In, PK5 (TV-575-HP)
- STEELMAN 3Piece Stainless Steel Female M14 x 15 Hex End ExtraLong Wheel Hanger and Lug Guide Tool Set (61013)
- POLYFORM Polyform S-1 GREEN S Series Buoy - 6" x 15", Green (S-1 GREEN)
- ATTWOOD MARINE Soft side Dock Fender, White, Attwood 935371, Sold Each (93537-1)
- ACTIVE ATHLETE 1139 Pontoon Rail Fender Adjuster, 4PK (AC1874376)
- TAYLOR Super Gard Inflatable Vinyl Fender, 5-1/2" x 20", White (950520)
- DOCK EDGE Fender Holder w/Adjuster - Black (91-536-F)
- ATTWOOD MARINE Round Corner Dock Fender (93534-1)
- DOCK EDGE PVC Toon Fender Standard 6" x 36", Creme (DE53131F)
- Fatsac Boat Fenders