Shop All Structural Framing System Accessories
Fath
Universal Connector, 20 Series
Mfr # 099A0520
Zoro # G7595148
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 20 Series
- Series 20 Series
- Finish Zinc-Plated
- Overall Height 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 099A0520
- Zoro # G7595148
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Overall Height | 8.5 mm |
Width (In.) | 15/32 in |
Overall Width | 17.2 mm |
For Slot Width | 5 mm |
Overall Length | 17.2 mm |
Details
Item | Standard Anchor Fastener Assembly |
Material | Zinc |
For Use With | 20 Series |
Series | 20 Series |
Finish | Zinc-Plated |
Color | Gray |
Connector Type | Universal Connector |
System of Measurement | Metric |
Product Type | Standard Anchor Fastener Assembly |
Description
Standard Anchor Fastener Assembly, Gray, Zinc-Plated, Overall Height 8.5 mm, Overall Length 17.2 mm, Overall Width 17.2 mm, Zinc, 20 Series, System of Measurement Metric, Universal Connector, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Low Profile Pallet Stand, 42"X48" Deck Size, Load Retainers (SPS-4248-18-LR)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228RED)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- FATH Cube Connector, 40 Series (093WW406N08)
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- FATH Cube Connector, 45 Series (093WW453N10)
- FATH Cube Connector, 40 Series (093WW405N08)
- FATH Cube Connector, 15 Series (093WW382N08)
- FATH Pivot Joint, 88.9 mmx44.5 mm, 45 Series (093GV4590)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- Fath Structural Framing Systems