Shop All Structural Framing System Accessories
Fath
Tool Slide, Polyamide/Steel, 35 x60 x4 mm
Mfr # 093001S05
Zoro # G7594667
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide/Steel
- For Use With 15 Series, 30 Series, 40 Series, 45 Series
- Finish Zinc Plated
- Width (In.) 5/8 in
- Mounting Hole Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093001S05
- Zoro # G7594667
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 5/8 in |
Mounting Hole Diameter | 7/16 in |
Overall Width | 3/16 in |
Overall Length | 2 3/8 in |
Details
Item | Tool Slide |
Material | Polyamide/Steel |
For Use With | 15 Series, 30 Series, 40 Series, 45 Series |
Finish | Zinc Plated |
System of Measurement | Inch, Metric |
Projection | 30.8 mm |
For Profile Type | Single |
Includes Fasteners | No |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
Product Type | Tool Hanger |
Compatible Brand and Series | Fath, 15 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series |
Attachment Type | Snap Hook |
Includes | Snap Hook |
Description
Tool Hanger, Polyamide/Steel, Zinc-Plated, Overall Height 1 7/16 in, Overall Length 2 3/8 in, Overall Width 3/16 in, Mounting Hole Diameter 7/16 in, Slide-In, Fastener Thread Length Not Applicable, Black, Attachment Type Snap Hook, Includes Fasteners No, Includes Snap Hook, Projection 30.8 mm, System of Measurement Inch, Metric, For Profile Type Single, 15 Series, 30 Series, 40 Series, 45 Series, Compatible Brand and Series Fath, 15 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4in.dia, Blk, PK8 (FH4-4)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- EAGLE MFG Locking Ring for 95 gal. Salvage Drum (1695R)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- FATH Monitor Mount, Aluminum, 236 x436 x100 mm (6MHM75100S40)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- FATH Cube Connector, 15 Series (093WW381N08)
- FATH Economy Floor Mount Base Plate, Single (093BA14045)
- 80/20 Double Tube, Clamp, 3/8" (2508)
- Fath Structural Framing System Accessories