Shop All Structural Framing System Accessories
Fath
Tool Slide, Polyamide/Steel, 35 x50 x4 mm
Mfr # 093006S03
Zoro # G7593863
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide/Steel
- For Use With 15 Series, 30 Series, 40 Series, 45 Series
- Finish Zinc Plated
- Width (In.) 3/4 in
- System of Measurement Inch, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093006S03
- Zoro # G7593863
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 3/4 in |
Overall Length | 2 in |
Overall Width | 3/16 in |
Mounting Hole Diameter | 7/16 in |
Details
Item | Tool Slide |
Material | Polyamide/Steel |
For Use With | 15 Series, 30 Series, 40 Series, 45 Series |
Finish | Zinc Plated |
System of Measurement | Inch, Metric |
Product Type | Tool Hanger |
Includes | Snap Hook |
Attachment Type | Snap Hook |
Includes Fasteners | No |
For Profile Type | Single |
Compatible Brand and Series | Fath, 15 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series |
Projection | 30.8 mm |
Description
Tool Hanger, Polyamide/Steel, Zinc-Plated, Overall Height 1 7/16 in, Overall Length 2 in, Overall Width 3/16 in, Mounting Hole Diameter 7/16 in, Slide-In, Fastener Thread Length Not Applicable, Black, Attachment Type Snap Hook, Includes Fasteners No, Includes Snap Hook, Projection 30.8 mm, System of Measurement Inch, Metric, For Profile Type Single, 15 Series, 30 Series, 40 Series, 45 Series, Compatible Brand and Series Fath, 15 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Powder Coated Black (BKTM02X06X05HSPBL)
- FATH Universal Connector, 45 Series (099A1045S02)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4F)
- FATH Hammer Nut, Fath, 10 Series, PK4 (096H06410)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P45LN)
- 80/20 Swivel Foot Threaded Stem, 3/4-10 X 6.0" (12233)
- Fath Structural Framing System Accessories