Shop All Plate Casters
Fath
Threaded Stem Swivel Caster, Single
Mfr # 098S100UD4045N
Zoro # G7593696
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 136 mm
- Caster Mounting Type Plate
- Material Polyurethane
- Finish Lacquer
- For Use With 15 Series, 40 Series, 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 098S100UD4045N
- Zoro # G7593696
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 136 mm |
Width (In.) | 2 3/64 in |
Overall Width | 120 mm |
Mounting Hole Diameter | 8.4 mm |
Overall WxDxH | 120.65625 mm x 57.203125 mm x 136.5 mm |
Wheel Diameter | 100 mm |
Overall Depth | 57 mm |
Details
Caster Mounting Type | Plate |
Material | Polyurethane |
Finish | Lacquer |
For Use With | 15 Series, 40 Series, 45 Series |
Item | T-Slot Mount Plate Caster |
Series | 15 Series, 40 Series, 45 Series |
System of Measurement | Metric |
Color | Gray |
Includes Brakes | Yes |
Compatible Brand and Series | 15 Series, 40 Series, 45 Series |
Adjustable | Yes |
Includes Fasteners | No |
Caster Type | Swivel |
Product Type | Threaded Stem Swivel Caster |
Load Capacity | 270 lb |
For Profile Type | Single |
Fastener Mounting Type | Drop In |
Description
Threaded Stem Swivel Caster, Metric, For Profile Type Single, Wheel Diameter 100 mm, Caster Mounting Type Plate, Includes Brakes Yes, Fastener Thread Size Not Applicable, Swivel, Lacquer, Fastener Thread Length Not Applicable, Overall Height 136 mm, Polyurethane, 15 Series, 40 Series, 45 Series, Includes Fasteners No, Load Capacity 270 lb, Overall Depth 57 mm, Overall Width 120 mm, Mounting Hole Diameter 8.4 mm, Fastener Mounting Type Drop In, Adjustable Yes, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- FATH Fixed Caster, Single (098F100U4045N)
- HAMILTON Rigid Caster, Ehd 8X3 Duralast (R-EHD-83DB)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1250 lb (16CA05201ST)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-BLK-TP3)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Casters with Brake and Bolt Swivel Lock Set (SCC-100S3504-PNB-TLB-BSL-4)
- HAMILTON Leader Swivel Caster, 2 1/2" x 1 1/8" Flexonite Solid Rubber Wheel, 5/16" Oilless Sleeve Bearing (S-222-1/2-FO)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHR)
- Fath Casters