Shop All Structural Framing System Accessories
Fath
Support, PK2
Mfr # 093WS45245N10
Zoro # G203528216
product price: $16.59
/pk 2, $8.30/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 45 Series
- Finish Powder Coat
- Color Gray
- Overall Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093WS45245N10
- Zoro # G203528216
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 45 mm |
Mounting Hole Diameter | 8.5 mm |
Overall Length | 54 mm |
For Slot Width | 10 mm |
Overall Width | 45 mm |
Details
Item | Angle Connector 45 Degrees |
Material | Aluminum |
Series | 45 Series |
Finish | Powder Coat |
Color | Gray |
System of Measurement | Metric |
Number of Mounting Holes | 2 |
For Profile Type | Single |
Product Type | Angle Connector 45 Degrees |
Connector Type | Angle Connector 45 Degrees |
Description
Support,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 11 in H, 18 in L, Blue (K-QUS270BL-1)
- 80/20 Slotted 3 Hole Inside Corner Bracket 40S (40-4280-BLACK)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB18-S)
- FATH Cube Connector, 20 Series (093WW201N05)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- FATH Cube Connector, 15 Series (093WW381N08)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4F)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E40M8S04)
- 80/20 Joining Plate 4 Hole 40 S (40-4367)
- Fath Structural Framing Systems