Shop All Structural Framing System Accessories
Fath
Standard Hinge, 73.1 mmx63.5 mm, 40 Series
Mfr # 095SF4040A08
Zoro # G7595263
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 40 Series
- Series 40 Series
- Finish Plain
- Range of Motion 0 Degrees to 270 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 095SF4040A08
- Zoro # G7595263
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 2 29/32 in |
Overall LxW | 73.1 mm x 63.5 mm |
Overall Length | 63 mm |
Fastener Thread Size | 6 mm |
For Slot Width | 8 mm |
Mounting Hole Diameter | 6.4 mm |
Overall Width | 73.5 mm |
Details
Item | Friction Hinge |
Material | Polyamide |
For Use With | 40 Series |
Series | 40 Series |
Finish | Plain |
Range of Motion | 0 Degrees to 270 Degrees |
Compatible Brand and Series | 40 Series |
Maximum Range of Motion | 270 Degrees |
Hinge Type | Butt |
Locking Pivot | No |
Minimum Range of Motion | 0 Degrees |
System of Measurement | Metric |
Product Type | Friction Hinge |
For Profile Type | 40 Series |
Description
Friction Hinge, Overall Length 63 mm, Overall Width 73.5 mm, Polyamide, Mounting Hole Diameter 6.4 mm, Maximum Range of Motion 270 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Plain, Butt, Compatible Brand and Series 40 Series, Fastener Thread Size 6 mm, 40 Series, 40 Series, Locking Pivot No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Black (CQ3005-GRA1)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 3/4 in W, 4 in H, 11 5/8 in L, Black/Red (36462BLKRED)
- KNAPE & VOGT 1114NI Shelf Bracket (RP-0495-BN)
- ECONOCO Corner Block, 20" x 20", Maple (PW/WCB20-MP)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957415)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P45LN)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (09627U1/4)
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- FATH Clip Block, Plain, Polyamide (094203)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- Fath Structural Framing Systems