Shop All Structural Framing System Accessories
Fath
Slide Door Latch, 78 mmx96 mmx31.6 mm
Mfr # 957415
Zoro # G7595236
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series, 40 Series, 45 Series
- Series 15 Series, 40 Series, 45 Series
- Finish Powder Coated
- Width (In.) 2 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 957415
- Zoro # G7595236
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 2 23/32 in |
Overall Height | 78 mm |
Overall Width | 31.6 mm |
Fastener Thread Size | M6 |
Overall Length | 96 mm |
Details
Item | Locking Sliding Slam Latch |
Material | Aluminum |
For Use With | 15 Series, 40 Series, 45 Series |
Series | 15 Series, 40 Series, 45 Series |
Finish | Powder Coated |
Color | Black |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
For Profile Type | All |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series, Fath, 45 Series |
Product Type | Slide Door Latch - Locking |
Keying | Keyed Alike |
Compatible Manufacturer Model Number | 0957409S02 |
Includes Fasteners | No |
Locking | Locking |
System of Measurement | Metric |
Number of Keys Included | 2 |
Number of Mounting Holes | 4 |
Description
Slide Door Latch - Locking, 15 Series, 40 Series, 45 Series, Metric, Overall Height 78 mm, Overall Length 96 mm, Overall Width 31.6 mm, Aluminum, Powder Coated, Black, Not Applicable, Number of Mounting Holes 4, Includes Fasteners No, Fastener Thread Size M6, Keyed Alike, Number of Keys Included 2, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Fath, 45 Series, Compatible Manufacturer Model Number 0957409S02, CFM Certified, POP Certified, REACH Certified, RoHS Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 16 Oz. Round Metal Can with Lid (MRC-16)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- EDSAL Panel Kit, Industrial (IPS3612)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSCRS)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Hammer Nut, Fath, 10 Series, PK4 (096H06410)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (096541U1/4F)
- FATH Cube Connector, 15 Series (093WW382N08)
- FATH Roll In T-Nut, Steel, 17/32" Width, PK4, Package Quantity: 4 (096025)
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- Fath Structural Framing System Accessories