Shop All Structural Framing System Accessories
Fath
Slam Latch Compact, 78 mmx96 mmx69.1 mm
Mfr # 957408
Zoro # G7595437
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series, 40 Series, 45 Series
- Series 15 Series, 40 Series, 45 Series
- Finish Powder Coated
- Overall Height 78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 957408
- Zoro # G7595437
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 78 mm |
Width (In.) | 2 23/32 in |
Overall Length | 96 mm |
Overall Width | 69.1 mm |
Fastener Thread Size | M6 |
Details
Item | Locking Slam Latch |
Material | Aluminum |
For Use With | 15 Series, 40 Series, 45 Series |
Series | 15 Series, 40 Series, 45 Series |
Finish | Powder Coated |
Color | Black |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
Includes Fasteners | No |
Keying | Keyed Alike |
Product Type | Slam Latch Compact - Locking |
Locking | Locking |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series, Fath, 45 Series |
System of Measurement | Metric |
Latch Type | Safety |
For Profile Type | All |
Fastener Type | T-Slot Nut or Hammer Nut |
Number of Keys Included | 2 |
Number of Mounting Holes | 4 |
Description
Slam Latch Compact - Locking, 15 Series, 40 Series, 45 Series, Metric, Overall Height 78 mm, Overall Length 96 mm, Overall Width 69.1 mm, Aluminum, Powder Coated, Black, Not Applicable, Number of Mounting Holes 4, Includes Fasteners No, T-Slot Nut or Hammer Nut, Fastener Thread Size M6, Safety, Keyed Alike, Number of Keys Included 2, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Fath, 45 Series, CFM Certified, POP Certified, REACH Certified, RoHS Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (2502M-BLP-18-2S-5295)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 86"H, 4 Shelves, Chrome (45VX98)
- STERILITE Storage Tote, Clear/Gray, Polypropylene, 19 7/8 in L, 15 1/2 in W, 7 3/4 in H (19363V06)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Pivot Joint, 2 5/8 inx31/64 in, 15 Series (093GF3876AN)
- FATH Cube Connector, 45 Series (093WW453N10)
- FATH Roll In T-Nut, Steel, 17/32" Width, PK4, Package Quantity: 4 (096025)
- FATH Cube Connector, 40 Series (093WW406N08)
- Fath Structural Framing System Accessories