Shop All Structural Framing System Accessories
Fath
Set Screw Connector, 45 Series
Mfr # 092092
Zoro # G7595796
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 45 Series
- Series 45 Series
- Finish Zinc-Plated
- Width (In.) 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 092092
- Zoro # G7595796
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 51/64 in |
Overall Height | 15.8 mm |
Overall Length | 41.6 mm |
Overall Width | 20.3 mm |
For Slot Width | 10 9/64 mm |
Details
Item | Set Screw Connector |
Material | Steel |
For Use With | 45 Series |
Series | 45 Series |
Finish | Zinc-Plated |
Color | Silver |
Product Type | Set Screw Connector |
Connector Type | Set Screw Connector |
Fastener Type | Set Screw |
Number of Mounting Holes | 1 |
System of Measurement | Metric |
Description
Set Screw Connector, Silver, Zinc-Plated, Number of Mounting Holes 1, Overall Height 15.8 mm, Set Screw, Overall Length 41.6 mm, Overall Width 20.3 mm, Steel, 45 Series, System of Measurement Metric, Set Screw Connector, For Slot Width 10 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mobile Tilting Work Table (WPT-1624)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC2213-12 22-3/8x13x13 Red (DC2213-12RED)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 48 in D (184814439096S)
- FATH Economy Floor Mount Base Plate, Single (093BA14040)
- FATH Monitor Mount, Aluminum, 236 x436 x100 mm (6MHM75100S40)
- FATH Monitor Mnt Adptr Plt, Almnm, 90 x40 x16mm (061SAP40H)
- FATH Cube Connector, 40 Series (093WW406N08)
- FATH Cube Connector, 20 Series (093WW201N05)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- Fath Structural Framing Systems