Shop All Structural Framing System Accessories
Fath
Set Screw Connector, 20 Series
Mfr # 099F0520M05S02
Zoro # G7594825
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 20 Series
- Series 20 Series
- Finish Zinc-Plated
- Width (In.) 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 099F0520M05S02
- Zoro # G7594825
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 25/64 in |
Overall Height | 4.4 mm |
Overall Length | 19 mm |
For Slot Width | 5 mm |
Overall Width | 10 mm |
Details
Item | Set Screw Connector |
Material | Steel |
For Use With | 20 Series |
Series | 20 Series |
Finish | Zinc-Plated |
Color | Silver |
Connector Type | Set Screw Connector |
Fastener Type | Set Screw |
Number of Mounting Holes | 1 |
System of Measurement | Metric |
Product Type | Set Screw Connector |
Description
Set Screw Connector, Silver, Zinc-Plated, Number of Mounting Holes 1, Overall Height 4.4 mm, Set Screw, Overall Length 19 mm, Overall Width 10 mm, Steel, 20 Series, System of Measurement Metric, Set Screw Connector, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV501/604)
- AKRO-MILS Drawer Bin Cabinet with 44 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10144)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x S60x6 (2") Male Buttress Thread (B700438)
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U5/16)
- FATH Cube Connector, 45 Series (093WW453N10)
- FATH Economy Floor Mount Base Plate, Single (093BA14040)
- FATH Pivot Joint, 88.9 mmx44.5 mm, 45 Series (093GV4590)
- 80/20 Standard T-Nut M6 X 1.0 15 S (3866)
- Fath Structural Framing Systems