Shop All Structural Framing System Accessories
Fath
Set Screw Connector, 15 Series; 40 Series
Mfr # 099F0840M08S05
Zoro # G7595857
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 15 Series, 40 Series
- Series 15 Series, 40 Series
- Finish Zinc-Plated
- Width (In.) 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 099F0840M08S05
- Zoro # G7595857
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 43/64 in |
Overall Height | 10 mm |
For Slot Width | 8 9/64 mm |
Overall Width | 17.1 mm |
Overall Length | 35 mm |
Details
Item | Set Screw Connector |
Material | Steel |
For Use With | 15 Series, 40 Series |
Series | 15 Series, 40 Series |
Finish | Zinc-Plated |
Color | Silver |
Connector Type | Set Screw Connector |
System of Measurement | Metric |
Fastener Type | Set Screw |
Number of Mounting Holes | 1 |
Product Type | Set Screw Connector |
Description
Set Screw Connector, Silver, Zinc-Plated, Number of Mounting Holes 1, Overall Height 10 mm, Set Screw, Overall Length 35 mm, Overall Width 17.1 mm, Steel, 15 Series, 40 Series, System of Measurement Metric, Set Screw Connector, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HOOK RACK STN NKL 18""L (S813-030)
- ZORO SELECT Replacement Blade, For Use With 3AY68 (272012)
- ZORO SELECT Mobile Hang Rail Rack, 36x17x55 (DRR-36)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (PB54-3 YELLOW)
- FATH Universal Connector, 40 Series (099A0840)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (096541U1/4F)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (0965416F)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E40M8S04)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14143)
- Fath Structural Framing Systems