Shop All Structural Framing System Accessories
Fath
Roller Wheel, 39 mmx17.6 mm, Polyamide
Mfr # 093020
Zoro # G7595464
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 15 Series, 30 Series, 40 Series
- Finish Unfinished
- Width (In.) 11/16 in
- Wheel Diameter 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093020
- Zoro # G7595464
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 11/16 in |
Wheel Diameter | 39 mm |
Overall LxW | 17.5 mm |
Overall Width | 17.6 mm |
Details
Item | Roller Wheel |
Material | Polyamide |
For Use With | 15 Series, 30 Series, 40 Series |
Finish | Unfinished |
Compatible Product Type | Structural Framing |
System of Measurement | Metric |
Number of Mounting Holes | 1 |
Product Type | Roller Wheel |
Compatible Brand and Series | 15 Series, 30 Series, 40 Series |
Includes Fasteners | No |
Description
Roller Wheel, 15 Series, 30 Series, 40 Series, Overall Height 39 mm, Overall Width 17.6 mm, Black, Number of Mounting Holes 1, Polyamide, Unfinished, Includes Fasteners No, Metric, Wheel Diameter 39 mm, Compatible Brand and Series 15 Series, 30 Series, 40 Series, Compatible Product Type Structural Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPH1)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- FATH Cube Connector, 25 Series (093WW252N06)
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P40LN)
- FATH Roll In T-Nut, Steel, 17/32" Width, PK4, Package Quantity: 4 (096025)
- FATH Hammer Bolt, Fath, 10 Series, PK4 (096HK0615U1/4)
- FATH Cube Connector, 40 Series (093WW405N08)
- 80/20 Drop In T-Stud M6 X 25 (13136)
- Fath Structural Framing System Accessories