Shop All Structural Framing System Accessories
Fath
Roller Wheel, 30 mmx30.2 mm, Polyamide
Mfr # 093026
Zoro # G7594938
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 45 Series
- Finish Unfinished
- Width (In.) 1 3/16 in
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093026
- Zoro # G7594938
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 3/16 in |
Overall LxW | 30.2 mm |
Overall Width | 30 mm |
Wheel Diameter | 58 mm |
Details
Item | Roller Wheel |
Material | Polyamide |
For Use With | 45 Series |
Finish | Unfinished |
Number of Mounting Holes | 1 |
Compatible Product Type | Structural Framing |
Product Type | Roller Wheel |
System of Measurement | Metric |
Compatible Brand and Series | 45 Series |
Includes Fasteners | No |
Description
Roller Wheel, 45 Series, Overall Height 58 mm, Overall Width 30 mm, Black, Number of Mounting Holes 1, Polyamide, Unfinished, Includes Fasteners No, Metric, Wheel Diameter 58 mm, Compatible Brand and Series 45 Series, Compatible Product Type Structural Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 4 qt (FG572100WHT)
- VESTIL Plastic Revolving Storage Bin, 19 1/2 in D x 19 1/2 in H x 38 1/2 in W, 4 Shelves, Black (PBIN-19)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- KNAPE & VOGT Kv 85 Ano 72 Double Slot Standard Anochrome 72 in. (85 ANO 72)
- FATH Cube Connector, 25 Series (093WW252N06)
- FATH Hammer Bolt, Fath, 10 Series, PK4 (096HK0615U1/4)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- Fath Structural Framing System Accessories